missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ 120-10 C18 HPLC Column
Column Format: Analytical Column; Carbon Load: 11%; Pore Size: 120 Å; Column Phase: Reversed Phase
£369.00 - £389.00
Specifications
Column Chemistry | Octadecyl |
---|---|
Column Format | Analytical Column |
Crosslinking | Octadecyl |
For Use With | RP Chromatography |
Functionality/Interaction Type | Hydrophobic |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10470502
|
Macherey-Nagel™
720043.46 |
4.6 mm |
£389.00
Each |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
10460502
|
Macherey-Nagel™
720043.40 |
4 mm |
£369.00
Each |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||||
Specifications
Octadecyl | |
Octadecyl | |
Hydrophobic | |
5800 psi (400 bar) | |
Spherical | |
2 to 8 | |
1 Ea. | |
200 m²/g | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase |
Analytical Column | |
RP Chromatography | |
250 mm | |
Acetonitrile/water | |
10 μm | |
120 Å | |
Acetonitrile/water | |
60°C | |
C18 | |
11% | |
Yes | |
EC Column |