missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleosil™ 100-5 SB Analytical HPLC EC Column

Product Code. 10398531 Shop All Macherey-Nagel Products
Change view
Click to view available options
Diameter (Metric):
4 mm
4.6 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
10398531 4.6 mm Each
10525961 4 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10398531 Supplier Macherey-Nagel™ Supplier No. 720996.46
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Column Format: Analytical Column; Carbon Load: 10%; Pore Size: 100 Å; Column Phase: Ion Exchange

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
For Use With HPLC
Length (Metric) 250 mm
Max. Pressure 5800 psi (400 bar)
Mobile Phase Compatibility 0.15 M (NH4)2 HPO4
Particle Size 5 μm
pH 2 to 8
Pore Size 100 Å
Quantity 1 Ea.
Solvents 0.15 M (NH4)2 HPO4
Surface Area 350 m²/g
Temperature 60°C
USP Type L14
Stationary Phase Quaternary Ammonium
Packing Material Silica
Carbon Load 10%
Column Type Ion Exchange
Endcapped No
Phase Ion Exchange
Type Analytical EC Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.