missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ C18 PAH EC PAH Analysis HPLC Column, 5 μm, 4 mm x 150 mm
Shop All Macherey-Nagel Products
Click to view available options
Length (Metric):
150 mm
Unit Size:
Each
Specifications
Specifications
| Column Format | Analytical Column |
| Diameter (Metric) | 4 mm |
| Flow Rate | 2 mL/min |
| For Use With | HPLC |
| Length (Metric) | 150 mm |
| Max. Pressure | 5800 psi (400 bar) |
| Mobile Phase Compatibility | 100 % acetonitrile |
| Particle Size | 5 μm |
| pH | 2 to 8 |
| Pore Size | 100 Å |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction