missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Specifications
Specifications
| Column Chemistry | Silica |
| Column Format | Analytical Column |
| Crosslinking | Octadecyl |
| Diameter (Metric) | 4.6 mm |
| For Use With | HPLC Analysis of PAHs |
| Length (Metric) | 250 mm |
| Max. Pressure | 5800 psi (400 bar) |
| Mobile Phase Compatibility | Acetonitrile/water |
| Particle Size | 5 μm |
| pH | 2 to 8 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?