missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ 100-3 C18 Nautilus HPLC CC Guard Columns
Shop All Macherey-Nagel ProductsSpecifications
Specifications
| Carbon Load | 16% |
| pH | 2 to 8 |
| Particle Size | 3 μm |
| Length (Metric) | 8 mm |
| Pore Size | 100Å |
| Type | HPLC CC Guard Column |
| Diameter (Metric) Inner | 4 mm |
| Stationary Phase | NUCLEOSIL™ C18 Nautilus |
| Mobile Phase Compatibility | Acetonitrile/Water |
| Solvents | Acetonitrile/Water |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?