missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ NucleoMag™ DNA Swab
Purification of DNA from swabs
£263.00 - £4030.00
Specifications
Concentration | 10 to 30 ng/μL |
---|---|
Isolation Technology | Magnetic Bead |
Sample Type | Swab (Cotton or Synthetic) |
Efficiency | 0.4 μg/μL beads theoretical binding capacity |
For Use With (Equipment) | COPAN FLOQSwabs™, Puritan HydraFlock™ swabs |
Alert:
UN 1993 Flammable liquid, n.o.s. (ethanol mixture) Chem class 3 Product group II
Product Code | Brand | No. of Reactions | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. of Reactions | Price | Quantity & Availability | |||||
16322028
|
Macherey-Nagel™
744601.1 |
1 x 96 |
£263.00
96 reactions |
Estimated Shipment: 03-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16332028
|
Macherey-Nagel™
744601.4 |
4 x 96 |
£880.00
192 reactions |
Estimated Shipment: 24-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15880978
|
Macherey-Nagel™
744601.24 |
24 x 96 |
£4030.00
2304 reactions |
Estimated Shipment: 24-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- High throughput DNA isolation for genetic testing
- Developed for cotton as well as synthetic swabs
- Combine with NucleoSpin™ Forensic Filters for convenient sample prep
Specifications
10 to 30 ng/μL | |
Swab (Cotton or Synthetic) | |
COPAN FLOQSwabs™, Puritan HydraFlock™ swabs | |
A260/A280: 1.6 - 1.9 | |
Highly Reactive Superparamagnetic Beads |
Magnetic Bead | |
0.4 μg/μL beads theoretical binding capacity | |
Typical downstream applications: qPCR, NGS, STR analysis, any kind of enzymatic reaction | |
30 min/ 96 preps on KingFisher™ Flex (excluding lysis) |
For Research Use Only