missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleogel™ Sugar HPLC Guard Columns

Product Code. 10144601 Shop All Macherey-Nagel Products
Change view
Click to view available options
USP Type:
L19
L34
L58
Unit Size:
Pack of 2
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. USP Type unitSize
10144601 L58 Pack of 2
10022891 L19 Pack of 2
10184551 L34 Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10144601 Supplier Macherey-Nagel™ Supplier No. 719536
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Particle Size 10 μm
Length (Metric) 21 mm
Pore Size 100Å
Type HPLC Guard Column
Diameter (Metric) Inner 4 mm
Stationary Phase NUCLEOGEL™ SUGAR Na
Mobile Phase Compatibility Water/ 0.02 % azide
Solvents Water/ 0.02 % azide
Column Format Valco HPLC Guard Column
For Use With (Application) Separation of Oligosaccharides from Starch Hydrolysates and Food
Technique HPLC
USP Type L58
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.