missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleogel™ RP 100-8 HPLC Column

Product Code. 10082861 Shop All Macherey-Nagel Products
Change view
Click to view available options
Length (Metric):
150 mm
250 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10082861 150 mm Each
12738042 250 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10082861 Supplier Macherey-Nagel™ Supplier No. 719456
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Column Format: Analytical Column; Pore Size: 100 Å; Column Phase: Reversed Phase

Specifications

Column Chemistry Polystyrene
Column Format Analytical Column
Crosslinking Polystyrene
Diameter (Metric) 4.6 mm
Flow Rate 1 mL/min
For Use With Separation of Small Molecules Such as Pharmaceuticals with Basic Properties
Functionality/Interaction Type Hydrophobic
Hydrophobicity Yes
Length (Metric) 150 mm
Max. Pressure 2610 psi (180 bar)
Mobile Phase Compatibility Acetonitrile/water
Particle Shape Spherical
Particle Size 8 μm
pH 1 to 13
Pore Size 100 Å
Quantity 1 Ea.
Solvents Acetonitrile/water
USP Type L21
Stationary Phase PSDVB (Polystyrene Divinylbenzene)
Packing Material Polymer
Column Type Reversed Phase
Phase Reversed Phase
Type EC Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.