missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleogel™ ION 300 OA HPLC Guard Columns

Product Code. 12788042 Shop All Macherey-Nagel Products
Change view
Click to view available options
Diameter (Metric) Inner:
4 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner unitSize
12788042 4 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12788042 Supplier Macherey-Nagel™ Supplier No. 719537
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Particle Size 10 μm
Length (Metric) 21 mm
Pore Size 100Å
Type HPLC Guard Column
Diameter (Metric) Inner 4 mm
Stationary Phase NUCLEOGEL™ ION 300 OA
Mobile Phase Compatibility Sulphuric Acid
Solvents Sulphuric Acid
Column Format Valco HPLC Guard Column
For Use With (Application) Separation of Sugar, Alcohols
Technique HPLC
USP Type L17
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.