missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleogel™ GPC Guard Columns

Product Code. 10279691 Shop All Macherey-Nagel Products
Click to view available options
Particle Size:
5 μm
10 μm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10279691

Brand: Macherey-Nagel™ 719409

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Particle Size 5 μm
Length (Metric) 50 mm
Type Guard Column
Diameter (Metric) Inner 7.7 mm
Stationary Phase NUCLEOGEL™ GPC
Column Format Guard Column
For Use With (Application) GPC of Water Insoluble Substances
Technique HPLC
Particle Shape Spherical
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.