missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleogel™ GPC PSDVB Mixed Mode HPLC Column, 5 μm, 7.7 mm x 300 mm

Product Code. 10731863 Shop All Macherey-Nagel Products
Click to view available options
Length (Metric):
300 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10731863

Brand: Macherey-Nagel™ 719402

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Column Format: Analytical Column; Pore Size: 50 Å; Column Phase: SEC and GPC

Specifications

Column Chemistry Polymer
Column Format Analytical Column
Crosslinking Macroporus
Diameter (Metric) 7.7 mm
Length (Metric) 300 mm
Max. Pressure 2175 psi (150 bar)
Mobile Phase Compatibility Toluene
Particle Shape Spherical
Particle Size 5 μm
Pore Size 50 Å
Quantity 1 Ea.
Solvents Toluene
Surface Area 420 m²/g
Temperature 150°C
Stationary Phase PSDVB (Polystyrene Divinylbenzene)
Packing Material PSDVB (Polystyrene Divinylbenzene)
Column Type Mixed Mode
Endcapped No
Phase Size Exclusion and Gel Permeation
Material Polystyrene
Type Analytical Column
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.