missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Specifications
Specifications
| Column Chemistry | Octadecyl |
| Column Format | Analytical Column |
| Crosslinking | Octadecyl |
| Diameter (Metric) | 4 mm |
| Flow Rate | 0.5 mL/min |
| For Use With | For Phenols and Nitrogen Containing Compounds, Polar Compounds Like Basic Pharmaceuticals, Organic Acids, Pesticides, Amino Acids, Water Soluble Vitamins, Etc. Application |
| Functionality/Interaction Type | Hydrophobic |
| Hydrophobicity | Yes |
| Length (Metric) | 150 mm |
| Max. Pressure | 8700 psi (600 bar) |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?