missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleodur™ PFP HPLC Columns

Product Code. 12708792 Shop All Macherey-Nagel Products
Change view
Click to view available options
Diameter (Metric):
2 mm
3 mm
4.6 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
12708792 2 mm Each
12778782 3 mm Each
12738792 4.6 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12708792 Supplier Macherey-Nagel™ Supplier No. 760448.20
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Column Format: Analytical Column; Carbon Load: 8%; Pore Size: 110 Å; Column Phase: Reversed Phase

Specifications

Column Chemistry Pentafluorophenyl-propyl
Column Format Analytical Column
Crosslinking Pentafluorophenyl-propyl
Diameter (Metric) 2 mm
For Use With For HPLC, GC, TLC, SPE Application
Functionality/Interaction Type Polar, Dipole-dipole, p-p interactions, hydrophobic
Hydrophobicity Yes
Length (Metric) 150 mm
Max. Pressure 8700 psi (600 bar)
Mobile Phase Compatibility Acetonitrile/water
Particle Shape Spherical
Particle Size 3 μm
pH 1 to 9
Pore Size 110 Å
Quantity 1 Ea.
Solvents Acetonitrile/water
Surface Area 340 m²/g
Temperature 60°C
USP Type L43
Stationary Phase PFP
Packing Material Silica
Carbon Load 8%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Material Stainless Steel
Type EC Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.