missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ PFP Reversed Phase HPLC Column, 1.8 μm, 3 mm x 100 mm
Shop All Macherey-Nagel ProductsSpecifications
Specifications
| Column Format | Analytical Column |
| Crosslinking | Pentafluorophenyl-propyl |
| Diameter (Metric) | 3 mm |
| For Use With | For LC/MS and HPLC |
| Functionality/Interaction Type | Polar(H bonds), Dipole-dipole, p-p, Hydrophobic interactions |
| Length (Metric) | 100 mm |
| Max. Pressure | 11600 psi (800 bar) |
| Particle Shape | Spherical |
| Particle Size | 1.8 μm |
| pH | 1 to 9 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?