missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleodur™ NH2 / NH2-RP HPLC Columns

Product Code. 12655979 Shop All Macherey-Nagel Products
missing translation for 'orderingAttributeHoverText'
Length (Metric):
100 mm
125 mm
150 mm
250 mm
Diameter (Metric):
2 mm
4.6 mm
missing translation for 'unitSize'
Each
This item is not returnable. View return policy

Product Code. 12655979

missing translation for 'mfr': Macherey-Nagel™ 760739.46

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Column Chemistry Aminopropyl
Column Format Analytical Column
Crosslinking Aminopropyl
Diameter (Metric) 4.6 mm
For Use With For Polar Compounds Under RP Conditions (Sugars, DNA Bases), Hydrocarbons Under NP Conditions Application
Length (Metric) 250 mm
Max. Pressure 8700 psi (600 bar)
Mobile Phase Compatibility Acetonitrile/water
Particle Shape Spherical
Particle Size 3 μm
pH 2 to 8
Pore Size 110 Å
Quantity 1 Ea.
Solvents Acetonitrile/water
Surface Area 340 m²/g
Temperature 60°C
USP Type L8
Stationary Phase Amino (NH2)
Packing Material Silica
Carbon Load 2.5%
Column Type Mixed Mode
Endcapped No
Phase Reversed Phase, Normal Phase, Ion Exchange
Material Stainless Steel
Type EC Column
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.