missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ C8 Gravity HPLC CC Guard Columns
Brand: Macherey-Nagel™ 761754.40
Code : 16
Additional Details : Weight : 0.01000kg
Specifications
11% | |
8 mm | |
CC Guard Column | |
NUCLEODUR™ C8 Gravity | |
Acetonitrile/Water | |
Octyl | |
Ideal for method development | |
Spherical | |
Yes |
5 μm | |
110Å | |
4 mm | |
Acetonitrile/Water | |
Silica | |
Guard Column | |
HPLC | |
No | |
L7 |