missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ C8 Gravity HPLC CC Guard Columns
£183.00
Specifications
Carbon Load | 11% |
---|---|
Particle Size | 5 μm |
Length (Metric) | 8 mm |
Pore Size | 110Å |
Type | CC Guard Column |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
12458587
|
Macherey-Nagel™
761754.40 |
4 mm |
£183.00
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
12448587
|
Macherey-Nagel™
761754.30 |
3 mm |
£183.00
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
Specifications
11% | |
8 mm | |
CC Guard Column | |
Acetonitrile/Water | |
Silica | |
Guard Column | |
HPLC | |
No | |
L7 |
5 μm | |
110Å | |
NUCLEODUR™ C8 Gravity | |
Acetonitrile/Water | |
Octyl | |
Ideal for method development | |
Spherical | |
Yes |