missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleodur™ C8 Gravity EC Standard Column

Product Code. 11371533 Shop All Macherey-Nagel Products
Change view
Click to view available options
Length (Metric):
50 mm
125 mm
150 mm
Diameter (Metric):
2 mm
3 mm
4 mm
4.6 mm
Unit Size:
Each
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) unitSize
11371533 50 mm 2 mm Each
12458497 125 mm 2 mm Each
12498497 150 mm 2 mm Each
12468497 125 mm 3 mm Each
12408507 150 mm 3 mm Each
12438497 50 mm 3 mm Each
12488497 125 mm 4.6 mm Each
10265432 50 mm 4.6 mm Each
12478497 125 mm 4 mm Each
12418507 150 mm 4 mm Each
10098999 150 mm 4.6 mm Each
12448497 50 mm 4 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 11371533 Supplier Macherey-Nagel™ Supplier No. 760750.20

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Column Format: Analytical Column; Carbon Load: 11%; Pore Size: 110 Å; Column Phase: Reversed Phase

Specifications

Column Format Analytical Column
Diameter (Metric) 2 mm
Length (Metric) 50 mm
Max. Pressure 8700 psi (600 bar)
Mobile Phase Compatibility Acetonitrile/water
Particle Size 5 μm
pH 1 to 11
Pore Size 110 Å
Surface Area 340 m²/g
Temperature 60°C
USP Type L7
Stationary Phase C8 Gravity
Packing Material Silica
Carbon Load 11%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Type EC Standard Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.