missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ C8 Gravity EC Standard Column
Column Format: Analytical Column; Carbon Load: 11%; Pore Size: 110 Å; Column Phase: Reversed Phase
£448.00 - £580.00
Specifications
Column Format | Analytical Column |
---|---|
Max. Pressure | 8700 psi (600 bar) |
Mobile Phase Compatibility | Acetonitrile/water |
Particle Size | 5 μm |
pH | 1 to 11 |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
12458497
|
Macherey-Nagel™
760751.20 |
2 mm | 125 mm |
£520.00
Each |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
12498497
|
Macherey-Nagel™
760752.20 |
2 mm | 150 mm |
£520.00
Each |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
11371533
|
Macherey-Nagel™
760750.20 |
2 mm | 50 mm |
£448.00
Each |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
12468497
|
Macherey-Nagel™
760751.30 |
3 mm | 125 mm |
£525.00
Each |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
12408507
|
Macherey-Nagel™
760752.30 |
3 mm | 150 mm |
£525.00
Each |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
12438497
|
Macherey-Nagel™
760750.30 |
3 mm | 50 mm |
£448.00
Each |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
12488497
|
Macherey-Nagel™
760751.46 |
4.6 mm | 125 mm |
£580.00
Each |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
10265432
|
Macherey-Nagel™
760750.46 |
4.6 mm | 50 mm |
£491.00
Each |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
12478497
|
Macherey-Nagel™
760751.40 |
4 mm | 125 mm |
£525.00
Each |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
12418507
|
Macherey-Nagel™
760752.40 |
4 mm | 150 mm |
£525.00
Each |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
10098999
|
Macherey-Nagel™
760752.46 |
4.6 mm | 150 mm |
£580.00
Each |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
12448497
|
Macherey-Nagel™
760750.40 |
4 mm | 50 mm |
£448.00
Each |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
Specifications
Analytical Column | |
Acetonitrile/water | |
1 to 11 | |
340 m²/g | |
L7 | |
Silica | |
Reversed Phase | |
Reversed Phase |
8700 psi (600 bar) | |
5 μm | |
110 Å | |
60°C | |
C8 Gravity | |
11% | |
Yes | |
EC Standard Column |