missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ C8 Gravity Analytical HPLC EC Column
Column Format: Analytical Column; Carbon Load: 11%; Pore Size: 110 Å; Column Phase: Reversed Phase
£580.00 - £635.00
Specifications
Column Chemistry | Silica |
---|---|
Column Format | Analytical Column |
Crosslinking | Monomeric octyl |
For Use With | HPLC |
Max. Pressure | 8700 psi (600 bar) |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
12468507
|
Macherey-Nagel™
760755.20 |
2 mm | 50 mm |
£595.00
Each |
Estimated Shipment: 17-06-2024
Log in to see stock. |
||||
12438507
|
Macherey-Nagel™
760753.30 |
3 mm | 250 mm |
£600.00
Each |
Estimated Shipment: 21-06-2024
Log in to see stock. |
||||
12428507
|
Macherey-Nagel™
760753.20 |
2 mm | 250 mm |
£605.00
Each |
Estimated Shipment: 21-06-2024
Log in to see stock. |
||||
12685979
|
Macherey-Nagel™
760754.46 |
4.6 mm | 100 mm |
£580.00
Each |
Estimated Shipment: 21-06-2024
Log in to see stock. |
||||
12458507
|
Macherey-Nagel™
760753.46 |
4.6 mm | 250 mm |
£635.00
Each |
Estimated Shipment: 21-06-2024
Log in to see stock. |
||||
12448507
|
Macherey-Nagel™
760753.40 |
4 mm | 250 mm |
£600.00
Each |
Estimated Shipment: 21-06-2024
Log in to see stock. |
||||
Specifications
Silica | |
Monomeric octyl | |
8700 psi (600 bar) | |
1 to 11 | |
1 Ea. | |
340 m²/g | |
L7 | |
Silica | |
Reversed Phase | |
Reversed Phase |
Analytical Column | |
HPLC | |
Acetonitrile/water | |
110 Å | |
Acetonitrile/water | |
60°C | |
C8 Gravity | |
11% | |
Yes | |
Analytical EC Column |