missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleodur™ C8 Gravity Analytical HPLC EC Column

Column Format: Analytical Column; Carbon Load: 11%; Pore Size: 110 Å; Column Phase: Reversed Phase

Brand:  Macherey-Nagel™ 760753.20

Code : 16

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12428507

  • £605.00 / Each
Estimated Shipment: 01-07-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

Silica
Monomeric octyl
HPLC
8700 psi (600 bar)
5 μm
110 Å
Acetonitrile/water
60°C
C8 Gravity
11%
Yes
Analytical EC Column
Analytical Column
2 mm
250 mm
Acetonitrile/water
1 to 11
1 Ea.
340 m²/g
L7
Silica
Reversed Phase
Reversed Phase
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers