missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleodur™ C8 ec HPLC VP Guard Columns

Product Code. 12439916 Shop All Macherey-Nagel Products
Click to view available options
Diameter (Metric) Inner:
8 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12439916

Brand: Macherey-Nagel™ 762092.80

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Carbon Load 10.5%
pH 1 to 9
Length (Metric) 10 mm
Pore Size 110Å
Type VP Guard Column
Diameter (Metric) Inner 8 mm
Stationary Phase NUCLEODUR™ C8 ec
Mobile Phase Compatibility Acetonitrile/Water
Solvents Acetonitrile/Water
Packing Material Silica
Crosslinking Octyl
Column Format Guard Column
For Use With (Application) Scaling up of preparative HPLC
Technique HPLC
Particle Shape Spherical
Endcapped Yes
USP Type L7
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.