missing translation for 'onlineSavingsMsg'
Learn More

Macherey Nagel™ Nucleodur™ C18 Pyramid HPLC Columns

Brand:  Macherey Nagel™ 760261.30

UNSPSC : 41115709

Code : 16

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12468397

  • £680.00 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications Description & Specifications

Specifications

14%
Analytical
3mm
1mL/min.
150mm
Acetonitrile/water
Spherical
1 to 9
110Å
1Each
340m2/g
L1
NUCLEODUR® C18 Pyramid
Octadecyl
Octadecyl
Yes
For Analytical and preparative separation of polar and midpolar compounds applications
Stainless Steel
Silica
3μm
NUCLEODUR® C18 Pyramid
0.9mL/g
Acetonitrile/water
EC HPLC Column
Analytical HPLC