missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleodur™ C18 Pyramid HPLC CC Guard Columns

Product Code. 12778932 Shop All Macherey-Nagel Products
Change view
Click to view available options
Diameter (Metric) Inner:
3 mm
4 mm
Particle Size:
3 μm
5 μm
Unit Size:
Each
Pack of 3
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Particle Size unitSize
12778932 3 mm 5 μm Pack of 3
12488587 3 mm 3 μm Each
12498587 4 mm 3 μm Each
10708934 4 mm 5 μm Pack of 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12778932 Supplier Macherey-Nagel™ Supplier No. 761800.30
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Carbon Load 14%
pH 1 to 9
Particle Size 5 μm
Length (Metric) 8 mm
Pore Size 110Å
Type CC Guard Column
Diameter (Metric) Inner 3 mm
Stationary Phase NUCLEODUR™ C18 Pyramid
Mobile Phase Compatibility Acetonitrile/Water
Solvents Acetonitrile/Water
Packing Material Silica
Crosslinking Octadecyl
Column Format Guard Column
For Use With (Application) LC/MS due to low bleeding characteristics
Technique HPLC
Particle Shape Spherical
Hydrophobicity Yes
Endcapped Yes
USP Type L1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.