missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ C18 Isis HPLC VP Guard Columns
Shop All Macherey-Nagel Products
Click to view available options
Diameter (Metric) Inner:
8 mm
Unit Size:
Each
Specifications
Specifications
| Carbon Load | 20% |
| Length (Metric) | 10 mm |
| Pore Size | 110Å |
| Type | VP Guard Column |
| Diameter (Metric) Inner | 8 mm |
| Stationary Phase | NUCLEODUR™ C18 Isis |
| Mobile Phase Compatibility | Acetonitrile/Water |
| Solvents | Acetonitrile/Water |
| Packing Material | Silica |
| Crosslinking | Octadecyl |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction