missing translation for 'onlineSavingsMsg'
Learn More

Macherey Nagel™ Nucleodur™ C18 Isis HPLC Column

Brand:  Macherey Nagel™ 760403.20

UNSPSC : 41115709

Code : 16

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12458427

  • £670.00 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications

Specifications

20%
Analytical
2mm
1mL/min.
150mm
Acetonitrile/water
Spherical
1 to 10
110Å
1Each
340m2/g
L1
Nucleodur® C18 Isis
Polymeric octadecyl
Polymeric octadecyl
Yes
For Steroids, (o,p,m-) substituted aromatics, fat-soluble vitamins application
Stainless Steel
Silica
3μm
NUCLEODUR® C18 Isis
0.9mL/g
Acetonitrile/water
EC HPLC Column
HPLC