missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleodur™ C18 HT EC Reversed Phase HPLC Column, 1.8 μm, 2 mm x 50 mm

Product Code. 12798732 Shop All Macherey-Nagel Products
Change view
Click to view available options
Length (Metric):
50 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
12798732 50 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12798732 Supplier Macherey-Nagel™ Supplier No. 760305.20
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Column Format: Analytical Column; Carbon Load: 18%; Pore Size: 110 Å; Column Phase: Reversed Phase

Specifications

Column Format Analytical Column
Crosslinking Monomeric Octadecyl
Diameter (Metric) 2 mm
For Use With For Preparative LC/MS and HPLC
Hydrophobicity No
Length (Metric) 50 mm
Max. Pressure 13050 psi (900 bar)
Particle Shape Spherical
Particle Size 1.8 μm
pH 1 to 11
Pore Size 110 Å
Quantity 1 Ea.
Solvents Acetonitrile/water
Surface Area 340 m²/g
Temperature 60°C
USP Type L1
Stationary Phase C18 HT
Packing Material Silica
Carbon Load 18%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Material Stainless Steel
Type EC Column
Technique HPLC, LC/MS
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.