missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ C18 HTec EC Analytical HPLC Column
Column Format: Analytical Column; Carbon Load: 18%; Pore Size: 110 Å; Column Phase: Reversed Phase
£448.00 - £635.00
Specifications
Column Chemistry | Silica |
---|---|
Column Format | Analytical Column |
Crosslinking | Monomeric octadecyl |
For Use With | HPLC |
Max. Pressure | 8700 psi (600 bar) |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
12748742
|
Macherey-Nagel™
760311.20 |
2 mm | 50 mm |
£448.00
Each |
Estimated Shipment: 17-06-2024
Log in to see stock. |
||||
12707820
|
Macherey-Nagel™
760311.30 |
3 mm | 50 mm |
£448.00
Each |
Estimated Shipment: 17-06-2024
Log in to see stock. |
||||
12747820
|
Macherey-Nagel™
760313.46 |
4.6 mm | 100 mm |
£580.00
Each |
Estimated Shipment: 17-06-2024
Log in to see stock. |
||||
12717830
|
Macherey-Nagel™
760316.30 |
3 mm | 250 mm |
£600.00
Each |
Estimated Shipment: 17-06-2024
Log in to see stock. |
||||
12708752
|
Macherey-Nagel™
760314.20 |
2 mm | 125 mm |
£520.00
Each |
Estimated Shipment: 17-06-2024
Log in to see stock. |
||||
12718752
|
Macherey-Nagel™
760314.30 |
3 mm | 125 mm |
£525.00
Each |
Estimated Shipment: 17-06-2024
Log in to see stock. |
||||
12707830
|
Macherey-Nagel™
760316.20 |
2 mm | 250 mm |
£605.00
Each |
Estimated Shipment: 17-06-2024
Log in to see stock. |
||||
12738752
|
Macherey-Nagel™
760314.46 |
4.6 mm | 125 mm |
£580.00
Each |
Estimated Shipment: 17-06-2024
Log in to see stock. |
||||
12768752
|
Macherey-Nagel™
760315.46 |
4.6 mm | 150 mm |
£580.00
Each |
Estimated Shipment: 17-06-2024
Log in to see stock. |
||||
12727830
|
Macherey-Nagel™
760316.46 |
4.6 mm | 250 mm |
£635.00
Each |
Estimated Shipment: 17-06-2024
Log in to see stock. |
||||
12727820
|
Macherey-Nagel™
760311.46 |
4.6 mm | 50 mm |
£506.00
Each |
Estimated Shipment: 11-06-2024
Log in to see stock. |
||||
12737820
|
Macherey-Nagel™
760312.46 |
4.6 mm | 75 mm |
£491.00
Each |
Estimated Shipment: 17-06-2024
Log in to see stock. |
||||
12728752
|
Macherey-Nagel™
760314.40 |
4 mm | 125 mm |
£525.00
Each |
Estimated Shipment: 17-06-2024
Log in to see stock. |
||||
10678915
|
Macherey-Nagel™
760316.40 |
4 mm | 250 mm |
£600.00
Each |
Estimated Shipment: 17-06-2024
Log in to see stock. |
||||
12717820
|
Macherey-Nagel™
760311.40 |
4 mm | 50 mm |
£448.00
Each |
Estimated Shipment: 17-06-2024
Log in to see stock. |
||||
Specifications
Silica | |
Monomeric octadecyl | |
8700 psi (600 bar) | |
5 μm | |
110 Å | |
Acetonitrile/water | |
60°C | |
C18 HT | |
18% | |
Yes | |
Analytical EC Column |
Analytical Column | |
HPLC | |
Acetonitrile/water | |
1 to 11 | |
1 Ea. | |
340 m²/g | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase |