missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ NUCLEODUR™ C18 Gravity HPLC Column, 1.8μm Particle Size

Product Code. 10379207 Shop All Macherey-Nagel Products
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
75 mm
100 mm
125 mm
150 mm
250 mm
Diameter (Metric):
2 mm
3 mm
4 mm
4.6 mm
Particle Size:
1.8 μm
3 μm
Unit Size:
Each
28 product options available for selection
Product selection table with 28 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Particle Size unitSize
10379207 50 mm 3 mm 1.8 μm Each
12438357 150 mm 2 mm 3 μm Each
12468347 125 mm 2 mm 3 μm Each
12408357 250 mm 2 mm 3 μm Each
10064703 100 mm 2 mm 1.8 μm Each
12757800 150 mm 2 mm 1.8 μm Each
12468337 30 mm 2 mm 1.8 μm Each
12408347 50 mm 2 mm 1.8 μm Each
12747800 75 mm 2 mm 1.8 μm Each
12478347 125 mm 3 mm 3 μm Each
12448357 150 mm 3 mm 3 μm Each
12418357 250 mm 3 mm 3 μm Each
12478337 30 mm 3 mm 1.8 μm Each
12448347 50 mm 3 mm 3 μm Each
12708722 100 mm 4.6 mm 3 μm Each
12498347 125 mm 4.6 mm 3 μm Each
10538403 150 mm 4.6 mm 3 μm Each
10235962 250 mm 4.6 mm 3 μm Each
12498337 30 mm 4.6 mm 1.8 μm Each
12428347 50 mm 4.6 mm 1.8 μm Each
10180153 50 mm 4.6 mm 3 μm Each
12718722 75 mm 4.6 mm 3 μm Each
12488347 125 mm 4 mm 3 μm Each
12458357 150 mm 4 mm 3 μm Each
12428357 250 mm 4 mm 3 μm Each
12488337 30 mm 4 mm 1.8 μm Each
12418347 50 mm 4 mm 1.8 μm Each
12458347 50 mm 4 mm 3 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 28 options available.
28 options
This item is not returnable. View return policy
Product Code. 10379207 Supplier Macherey-Nagel™ Supplier No. 760079.30
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for ultra-fast HPLC separation of ketones. Macherey-Nagel™ NUCLEODUR™ C18 Gravity HPLC Column, 1.8μm Particle Size are analytical EC columns with high purity silica phase for HPLC. The columns are available in a variety of diameters and lengths.

These columns are suitable for overall sophisticated analytical separations, including ultra-fast HPLC separation of ketones. The compound classes separated include: pharmaceuticals (e.g., analgesics, antiinflammatory drugs, antidepressants), herbicides, phytopharmaceuticals, and immunosuppressants.

  • Suitable for LC/MS and HPLC at pH extremes
  • Superior base deactivation
  • High density octadecyl modification
  • Ideal for method development

Specifications

Column Format Analytical Column
Crosslinking Octadecyl
Diameter (Metric) 3 mm
For Use With For LC/MS and HPLC
Hydrophobicity No
Length (Metric) 50 mm
Max. Pressure 11600 psi (800 bar)
Particle Shape Spherical
Particle Size 1.8 μm
pH 1 to 11
Pore Size 110 Å
Quantity 1 Ea.
Solvents Acetonitrile/water
Surface Area 340 m²/g
Temperature 60°C
USP Type L1
Stationary Phase C18 Gravity
Packing Material Silica
Carbon Load 18%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Material Stainless Steel
Type EC Column
Technique HPLC, LC/MS
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.