missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Chromatography Columns and Cartridges
- HPLC Columns and Cartridges
- HPLC Columns
- Macherey-Nagel™ Nucleodur™ C18 Analytical EC Standard Column
Macherey-Nagel™ Nucleodur™ C18 Analytical EC Standard Column
Product Code. 10376732 Shop All Macherey-Nagel Products
Change view
Click to view available options
Length (Metric):
50 mm
75 mm
100 mm
125 mm
150 mm
250 mm
Diameter (Metric):
2 mm
3 mm
4 mm
4.6 mm
Carbon Load:
14%
18%
Particle Size:
3 μm
5 μm
Unit Size:
Each
37 product options available for selection
| Product Code. | Length (Metric) | Diameter (Metric) | Carbon Load | Particle Size | unitSize |
|---|---|---|---|---|---|
| 10376732 | 125 mm | 2 mm | 14% | 5 μm | Each |
| 12468367 | 150 mm | 2 mm | 18% | 5 μm | Each |
| 12478357 | 125 mm | 2 mm | 18% | 5 μm | Each |
| 12418367 | 250 mm | 2 mm | 18% | 5 μm | Each |
| 12478387 | 150 mm | 2 mm | 14% | 5 μm | Each |
| 12438367 | 50 mm | 2 mm | 18% | 5 μm | Each |
| 12458387 | 250 mm | 2 mm | 14% | 5 μm | Each |
| 12488357 | 125 mm | 3 mm | 18% | 5 μm | Each |
| 10091852 | 125 mm | 3 mm | 14% | 5 μm | Each |
| 12478367 | 150 mm | 3 mm | 18% | 5 μm | Each |
| 12408387 | 50 mm | 2 mm | 14% | 5 μm | Each |
| 10530910 | 250 mm | 3 mm | 18% | 5 μm | Each |
| 12488387 | 150 mm | 3 mm | 14% | 5 μm | Each |
| 12468387 | 250 mm | 3 mm | 14% | 5 μm | Each |
| 12448367 | 50 mm | 3 mm | 18% | 5 μm | Each |
| 12728722 | 100 mm | 4.6 mm | 18% | 5 μm | Each |
| 12418387 | 50 mm | 3 mm | 14% | 5 μm | Each |
| 12737810 | 100 mm | 4.6 mm | 14% | 5 μm | Each |
| 12408367 | 125 mm | 4.6 mm | 18% | 5 μm | Each |
| 12448387 | 125 mm | 4.6 mm | 14% | 5 μm | Each |
| 10860121 | 150 mm | 4.6 mm | 18% | 5 μm | Each |
| 12408397 | 150 mm | 4.6 mm | 14% | 5 μm | Each |
| 12428367 | 250 mm | 4.6 mm | 18% | 5 μm | Each |
| 10586093 | 250 mm | 4.6 mm | 14% | 5 μm | Each |
| 10599552 | 50 mm | 4.6 mm | 18% | 5 μm | Each |
| 12438387 | 50 mm | 4.6 mm | 14% | 5 μm | Each |
| 12428407 | 250 mm | 4.6 mm | 14% | 3 μm | Each |
| 12738722 | 75 mm | 4.6 mm | 18% | 5 μm | Each |
| 12747810 | 75 mm | 4.6 mm | 14% | 5 μm | Each |
| 12498357 | 125 mm | 4 mm | 18% | 5 μm | Each |
| 10001862 | 125 mm | 4 mm | 14% | 5 μm | Each |
| 12488367 | 150 mm | 4 mm | 18% | 5 μm | Each |
| 12498387 | 150 mm | 4 mm | 14% | 5 μm | Each |
| 10787774 | 250 mm | 4 mm | 18% | 5 μm | Each |
| 12458367 | 50 mm | 4 mm | 18% | 5 μm | Each |
| 10163462 | 250 mm | 4 mm | 14% | 5 μm | Each |
| 12428387 | 50 mm | 4 mm | 14% | 5 μm | Each |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 37 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
Key features:
- Stable in 100 % aqueous mobile phase systems
- Interesting polar selectivity features
- Excellent base deactivation; suitable for LC/MS due to low bleeding characteristics
Technical characteristics:
- Special phase with polar endcapping
- Pore size 110 Å
- Particle sizes 1.8 μm, 3 μm and 5 μm
- 7 and 10 μm particles for preparative purposes on request
- Carbon content 14 %
- pH stability 1–9
Recommended application:
- Analgesics, penicillin antibiotics, nucleic acid bases, water-soluble vitamins, complexing agents, organic acids
Specifications
Specifications
| Column Chemistry | Silica |
| Column Format | Analytical Column |
| Crosslinking | Octadecyl |
| Diameter (Metric) | 2 mm |
| For Use With | HPLC |
| Length (Metric) | 125 mm |
| Mobile Phase Compatibility | Acetonitrile/water |
| Particle Size | 5 μm |
| pH | 1 to 9 |
| Pore Size | 110 Å |
| Quantity | 1 Ea. |
| Solvents | Acetonitrile/water |
| USP Type | L1 |
| Stationary Phase | C18 Pyramid |
| Packing Material | Silica |
| Carbon Load | 14% |
| Column Type | Reversed Phase |
| Endcapped | Yes |
| Phase | Reversed Phase |
| Type | Analytical EC Column |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?