missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleodur™ C18 Analytical EC Standard Column

Product Code. 10163462 Shop All Macherey-Nagel Products
Change view
Click to view available options
Length (Metric):
50 mm
75 mm
100 mm
125 mm
150 mm
250 mm
Diameter (Metric):
2 mm
3 mm
4 mm
4.6 mm
Carbon Load:
14%
18%
Particle Size:
3 μm
5 μm
Unit Size:
Each
37 product options available for selection
Product selection table with 37 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Carbon Load Particle Size unitSize
10163462 250 mm 4 mm 14% 5 μm Each
10376732 125 mm 2 mm 14% 5 μm Each
12468367 150 mm 2 mm 18% 5 μm Each
12478357 125 mm 2 mm 18% 5 μm Each
12418367 250 mm 2 mm 18% 5 μm Each
12478387 150 mm 2 mm 14% 5 μm Each
12438367 50 mm 2 mm 18% 5 μm Each
12458387 250 mm 2 mm 14% 5 μm Each
12488357 125 mm 3 mm 18% 5 μm Each
10091852 125 mm 3 mm 14% 5 μm Each
12478367 150 mm 3 mm 18% 5 μm Each
12408387 50 mm 2 mm 14% 5 μm Each
10530910 250 mm 3 mm 18% 5 μm Each
12488387 150 mm 3 mm 14% 5 μm Each
12468387 250 mm 3 mm 14% 5 μm Each
12448367 50 mm 3 mm 18% 5 μm Each
12728722 100 mm 4.6 mm 18% 5 μm Each
12418387 50 mm 3 mm 14% 5 μm Each
12737810 100 mm 4.6 mm 14% 5 μm Each
12408367 125 mm 4.6 mm 18% 5 μm Each
12448387 125 mm 4.6 mm 14% 5 μm Each
10860121 150 mm 4.6 mm 18% 5 μm Each
12408397 150 mm 4.6 mm 14% 5 μm Each
12428367 250 mm 4.6 mm 18% 5 μm Each
10586093 250 mm 4.6 mm 14% 5 μm Each
10599552 50 mm 4.6 mm 18% 5 μm Each
12438387 50 mm 4.6 mm 14% 5 μm Each
12428407 250 mm 4.6 mm 14% 3 μm Each
12738722 75 mm 4.6 mm 18% 5 μm Each
12747810 75 mm 4.6 mm 14% 5 μm Each
12498357 125 mm 4 mm 18% 5 μm Each
10001862 125 mm 4 mm 14% 5 μm Each
12488367 150 mm 4 mm 18% 5 μm Each
12498387 150 mm 4 mm 14% 5 μm Each
10787774 250 mm 4 mm 18% 5 μm Each
12458367 50 mm 4 mm 18% 5 μm Each
12428387 50 mm 4 mm 14% 5 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 37 options available.
37 options
This item is not returnable. View return policy
Product Code. 10163462 Supplier Macherey-Nagel™ Supplier No. 760202.40
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use EC standard columns for analytical HPLC (High Performance Liquid Chromatography). Nucleodur™ C18 Analytical EC Standard Columns come in a wide variety of lengths and internal diameters.

Key features:

  • Stable in 100 % aqueous mobile phase systems
  • Interesting polar selectivity features
  • Excellent base deactivation; suitable for LC/MS due to low bleeding characteristics

Technical characteristics:

  • Special phase with polar endcapping
  • Pore size 110 Å
  • Particle sizes 1.8 μm, 3 μm and 5 μm
  • 7 and 10 μm particles for preparative purposes on request
  • Carbon content 14 %
  • pH stability 1–9

Recommended application:

  • Analgesics, penicillin antibiotics, nucleic acid bases, water-soluble vitamins, complexing agents, organic acids

Specifications

Column Chemistry Silica
Column Format Analytical Column
Crosslinking Octadecyl
Diameter (Metric) 4 mm
For Use With HPLC
Length (Metric) 250 mm
Max. Pressure 8700 psi (600 bar)
Mobile Phase Compatibility Acetonitrile/water
Particle Size 5 μm
pH 1 to 9
Pore Size 110 Å
Quantity 1 Ea.
Solvents Acetonitrile/water
Surface Area 340 m²/g
Temperature 60°C
USP Type L1
Stationary Phase C18 Pyramid
Packing Material Silica
Carbon Load 14%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Type Analytical EC Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.