missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleodur™ 100-5 NH2-RP EC Standard Column

Product Code. 10248593 Shop All Macherey-Nagel Products
Change view
Click to view available options
Length (Metric):
125 mm
150 mm
250 mm
Diameter (Metric):
2 mm
3 mm
4 mm
4.6 mm
Unit Size:
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) unitSize
10248593 125 mm 3 mm Each
12635979 250 mm 2 mm Each
12645979 250 mm 3 mm Each
12488487 150 mm 4.6 mm Each
12625979 125 mm 2 mm Each
12478487 125 mm 4.6 mm Each
12408497 250 mm 4.6 mm Each
12468487 125 mm 4 mm Each
12498487 250 mm 4 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 10248593 Supplier Macherey-Nagel™ Supplier No. 760730.30

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Column Format: Analytical Column; Carbon Load: 2.50%; Pore Size: 110 Å; Column Phase: Reversed Phase, Normal Phase, Ion Exchange, HILIC

Specifications

Column Format Analytical Column
Diameter (Metric) 3 mm
Length (Metric) 125 mm
Particle Size 5 μm
pH 2 to 8
Pore Size 110 Å
USP Type L8
Stationary Phase Amino (NH2)
Packing Material Silica
Carbon Load 2.5%
Column Type Mixed Mode
Endcapped No
Phase Reversed Phase, Normal Phase, Ion Exchange, HILIC
Type EC Standard Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.