missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleodur™ 100-5 C8 HD HPLC Column

Product Code. 10164501 Shop All Macherey-Nagel Products
Change view
Click to view available options
Diameter (Metric):
4 mm
4.6 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
10164501 4 mm Each
10338011 4.6 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10164501 Supplier Macherey-Nagel™ Supplier No. 720196.40

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Column Format: Analytical Column; Carbon Load: 13%; Pore Size: 100 Å; Column Phase: Reversed Phase

Specifications

Column Chemistry Silica
Column Format Analytical Column
Crosslinking Octyl
Diameter (Metric) 4 mm
Flow Rate 0.8 mL/min
For Use With For HPLC, GC, TLC, SPE
Hydrophobicity Yes
Length (Metric) 250 mm
Max. Pressure 5800 psi (400 bar)
Mobile Phase Compatibility Acetonitrile/Water
Particle Shape Spherical
Particle Size 5 μm
pH 2 to 8
Pore Size 100 Å
Solvents C8 HD
Surface Area 350 m²/g
Temperature 60°C
USP Type L7
Stationary Phase C8
Packing Material High Density Silica
Carbon Load 13%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Type EC Column
Technique Analytical HPLC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.