missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ 100-5 C8 HD HPLC Column
Column Format: Analytical Column; Carbon Load: 13%; Pore Size: 100 Å; Column Phase: Reversed Phase
Brand: Macherey-Nagel™ 720196.46
Code : 16
Additional Details : Weight : 0.01000kg
Specifications
Silica | |
Octyl | |
0.8 mL/min | |
Yes | |
5800 psi (400 bar) | |
Spherical | |
2 to 8 | |
C8 HD | |
60°C | |
C8 | |
13% | |
Yes | |
EC Column |
Analytical Column | |
4.6 mm | |
For HPLC, GC, TLC, SPE | |
250 mm | |
Acetonitrile/Water | |
5 μm | |
100 Å | |
350 m²/g | |
L7 | |
High Density Silica | |
Reversed Phase | |
Reversed Phase | |
Analytical HPLC |