missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleodur™ 100-5 C18

Product Code. 12401788 Shop All Macherey-Nagel Products
Change view
Click to view available options
Length (Metric):
50 mm
75 mm
100 mm
125 mm
150 mm
250 mm
Diameter (Metric):
2 mm
3 mm
4 mm
4.6 mm
Unit Size:
Each
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) unitSize
12401788 125 mm 2 mm Each
12438307 250 mm 2 mm Each
12458307 50 mm 2 mm Each
12411788 125 mm 3 mm Each
12448307 250 mm 3 mm Each
12468307 50 mm 3 mm Each
12428317 100 mm 4.6 mm Each
12428307 125 mm 4.6 mm Each
12408317 150 mm 4.6 mm Each
10051752 250 mm 4.6 mm Each
10528403 50 mm 4.6 mm Each
10756902 125 mm 4 mm Each
12707800 75 mm 4.6 mm Each
12478307 50 mm 4 mm Each
10013091 250 mm 4 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Product Code. 12401788 Supplier Macherey-Nagel™ Supplier No. 760001.20
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Column Format: Analytical Column; Carbon Load: 17.50%; Pore Size: 110 Å; Column Phase: Reversed Phase

Specifications

Column Chemistry Silica
Column Format Analytical Column
Crosslinking Monomeric octadecyl
Diameter (Metric) 2 mm
For Use With HPLC
Length (Metric) 125 mm
Max. Pressure 8700 psi (600 bar)
Mobile Phase Compatibility Acetonitrile/water
Particle Size 5 μm
pH 1 to 9
Pore Size 110 Å
Quantity 1 Ea.
Solvents Acetonitrile/water
Surface Area 340 m²/g
Temperature 60°C
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 17.5%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Type Analytical EC Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.