missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ 100-5 Analytical HPLC EC Column
Column Format: Analytical Column; Pore Size: 110 Å; Column Phase: Normal Phase
£235.00 - £391.00
Specifications
Column Chemistry | Silica |
---|---|
Column Format | Analytical Column |
For Use With | HPLC |
Max. Pressure | 8700 psi (600 bar) |
Metal Impurity | <10 ppm |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
12488307
|
Macherey-Nagel™
760007.40 |
4 mm | 250 mm |
£371.00
Each |
Estimated Shipment: 17-06-2024
Log in to see stock. |
||||
12713590
|
Macherey-Nagel™
760012.46 |
4.6 mm | 150 mm |
£321.00
Each |
Estimated Shipment: 17-06-2024
Log in to see stock. |
||||
12498307
|
Macherey-Nagel™
760007.46 |
4.6 mm | 250 mm |
£391.00
Each |
Estimated Shipment: 17-06-2024
Log in to see stock. |
||||
12728712
|
Macherey-Nagel™
760023.46 |
4.6 mm | 50 mm |
£235.00
Each |
Estimated Shipment: 17-06-2024
Log in to see stock. |
||||
Specifications
Silica | |
HPLC | |
<10 ppm | |
5 μm | |
110 Å | |
n-heptane | |
L3 | |
Silica | |
Normal Phase |
Analytical Column | |
8700 psi (600 bar) | |
n-heptane | |
2 to 8 | |
1 Ea. | |
340 m²/g | |
Silica | |
Normal Phase | |
Analytical EC Column |