missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ 100-5 Analytical HPLC EC Column
Column Format: Analytical Column; Pore Size: 110 Å; Column Phase: Normal Phase
Brand: Macherey-Nagel™ 760023.46
Code : 16
Additional Details : Weight : 0.50000kg
Specifications
Silica | |
4.6 mm | |
50 mm | |
<10 ppm | |
5 μm | |
110 Å | |
n-heptane | |
60°C | |
Silica | |
Normal Phase | |
Normal Phase |
Analytical Column | |
HPLC | |
8700 psi (600 bar) | |
n-heptane | |
2 to 8 | |
1 Ea. | |
340 m²/g | |
L3 | |
Silica | |
No | |
Analytical EC Column |