missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleodur™ 100-3 CN-RP HPLC Columns

Product Code. 12458377 Shop All Macherey-Nagel Products
Click to view available options
Length (Metric):
50 mm
125 mm
150 mm
Diameter (Metric):
2 mm
3 mm
4 mm
4.6 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12458377

Brand: Macherey-Nagel™ 760156.40

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Column Format: Analytical Column; Carbon Load: 7%; Pore Size: 110 Å; Column Phase: Normal and Reversed Phase

Specifications

Column Chemistry Cyano (nitrile)
Column Format Analytical Column
Crosslinking Cyano (nitrile)
Diameter (Metric) 4 mm
Flow Rate 1 mL/min
For Use With For Tricyclic Antidepressants, Steroids, Organic Acids Application
Functionality/Interaction Type Hydrophobic
Hydrophobicity Yes
Length (Metric) 150 mm
Max. Pressure 8700 psi (600 bar)
Mobile Phase Compatibility Acetonitrile/water
Particle Shape Spherical
Particle Size 3 μm
pH 1 to 8
Pore Size 110 Å
Pore Volume 0.9 mL/g
Quantity 1 Ea.
Solvents Acetonitrile/water
Surface Area 340 m²/g
Temperature 60°C
USP Type L10
Stationary Phase Cyano (CN)
Packing Material Silica
Carbon Load 7%
Column Type Mixed Mode
Endcapped Yes
Phase Normal and Reversed Phase
Material Stainless Steel
Type EC Column
Technique Analytical HPLC
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.