missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleodur™ 100-3 C18 ec HPLC Columns

Product Code. 10252983 Shop All Macherey-Nagel Products
Change view
Click to view available options
Length (Metric):
50 mm
75 mm
100 mm
125 mm
150 mm
250 mm
Diameter (Metric):
2 mm
3 mm
4 mm
4.6 mm
Unit Size:
Each
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) unitSize
10252983 125 mm 4.6 mm Each
12468317 125 mm 2 mm Each
12498317 250 mm 2 mm Each
12478317 125 mm 3 mm Each
10656253 50 mm 2 mm Each
12408327 250 mm 3 mm Each
12438317 50 mm 3 mm Each
12428327 100 mm 4.6 mm Each
12418327 150 mm 4.6 mm Each
10581443 250 mm 4.6 mm Each
12458317 50 mm 4.6 mm Each
12717800 75 mm 4.6 mm Each
12488317 125 mm 4 mm Each
10551633 250 mm 4 mm Each
12448317 50 mm 4 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Product Code. 10252983 Supplier Macherey-Nagel™ Supplier No. 760051.46
Solo null disponibili
Aggiungi al carrello
Aggiungi al carrello
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Column Format: Analytical Column; Carbon Load: 17.50%; Pore Size: 110 Å; Column Phase: Reversed Phase

Specifica

Column Chemistry Octadecyl
Column Format Analytical Column
Crosslinking Octadecyl
Diameter (Metric) 4.6 mm
Flow Rate 1 mL/min
For Use With For HPLC, GC, TLC, SPE Applications
Functionality/Interaction Type Hydrophobic
Hydrophobicity Yes
Length (Metric) 125 mm
Max. Pressure 8700 psi (600 bar)
Mobile Phase Compatibility Acetonitrile/water
Particle Shape Spherical
Particle Size 3 μm
pH 1 to 9
Pore Size 110 Å
Pore Volume 0.9 mL/g
Quantity 1 Ea.
Solvents Acetonitrile/water
Surface Area 340 m²/g
Temperature 60°C
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 17.5%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Material Stainless Steel
Type EC Column
Vedi altri risultati Mostra meno risultati
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.