missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ 100-10 C18 ec VarioPrep HPLC Column
Column Format: Preparative Column; Carbon Load: 17.50%; Pore Size: 110 Å; Column Phase: Reversed Phase
Brand: Macherey-Nagel™ 762302.100
Code : 16
Additional Details : Weight : 0.01000kg
Specifications
Octyl | |
Octyl | |
RP Chromatography | |
5800 psi (400 bar) | |
Spherical | |
1 to 9 | |
1 Ea. | |
340 m²/g | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
VarioPrep HPLC Column |
Preparative Column | |
10 mm | |
125 mm | |
Acetonitrile/water | |
10 μm | |
110 Å | |
Acetonitrile/water | |
60°C | |
C18 | |
17.5% | |
Yes | |
Stainless Steel |