missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ 100-10 C18 ec VarioPrep HPLC Column
Column Format: Preparative Column; Carbon Load: 17.50%; Pore Size: 110 Å; Column Phase: Reversed Phase
£374.00 - £755.00
Specifications
Column Chemistry | Octyl |
---|---|
Column Format | Preparative Column |
Crosslinking | Octyl |
Diameter (Metric) | 10 mm |
For Use With | RP Chromatography |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
12429936
|
Macherey-Nagel™
762302.100 |
125 mm |
£605.00
Each |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||||
12429896
|
Macherey-Nagel™
762010.100 |
250 mm |
£755.00
Each |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||||
12449896
|
Macherey-Nagel™
762011.100 |
50 mm |
£374.00
Each |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||||
Specifications
Octyl | |
Octyl | |
RP Chromatography | |
Acetonitrile/water | |
10 μm | |
110 Å | |
Acetonitrile/water | |
60°C | |
C18 | |
17.5% | |
Yes | |
Stainless Steel |
Preparative Column | |
10 mm | |
5800 psi (400 bar) | |
Spherical | |
1 to 9 | |
1 Ea. | |
340 m²/g | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
VarioPrep HPLC Column |