missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleodur™ 100-10 C18 ec VarioPrep HPLC Column

Column Format: Preparative Column; Carbon Load: 17.50%; Pore Size: 110 Å; Column Phase: Reversed Phase

Brand:  Macherey-Nagel™ 762010.100

Code : 16

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 12429896

  • £755.00 / Each
Estimated Shipment: 01-07-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

Octyl
Octyl
RP Chromatography
5800 psi (400 bar)
Spherical
1 to 9
1 Ea.
340 m²/g
L1
Silica
Reversed Phase
Reversed Phase
VarioPrep HPLC Column
Preparative Column
10 mm
250 mm
Acetonitrile/water
10 μm
110 Å
Acetonitrile/water
60°C
C18
17.5%
Yes
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers