missing translation for 'onlineSavingsMsg'
Learn More

BrandTech™ VACUUBRAND™ ME 4 NT Diaphragm Vacuum Pumps
GREENER_CHOICE

Product Code. 11949951 Shop All Vacuubrand Products
Click to view available options
Plug Type:
UK
Electrical Requirements:
230 V 50/60 Hz
Amperage:
1.8 A
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11949951

Brand: BrandTech™ VACUUBRAND™ 20731002

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For a wide variety of non-corrosive and non-evaporative applications. The ME-Series pumps feature an ultimate vacuum of 52 Torr and a whisper quiet motor.

The ME 4 NT diaphragm vacuum technology ensures a completely dry operation, eliminating the need for oil changes or monitoring.

  • Reduces downtime and service costs
  • Innovative design removes the need for stroke length recalibration
  • Accessible diaphragms and valves simplify maintenance
  • Engineered pump heads provide high flow rates at working vacuum
TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 52 Torr
Horsepower 0.24 hp
Amperage 1.8 A
Motor Speed 1500 to 1800
Certifications/Compliance CE, NRTL
Electrical Requirements 230 V 50/60 Hz
Dimensions (L x W x H) 9.5 x 9.4 x 7.7 in. (24.3 x 23.8 x 19.8 cm)
Material Aluminum Alloy housing/head cover, Aluminum Alloy diaphragm clamping disc, FPM diaphragm/valve, FPM O-rings, Aluminum Alloy connection tube, Stainless Steel Hose Nozzle, PVC Seal rings,
Model ME 4 NT
Noise Level 45 dB (A)
Plug Type UK
Temperature (Metric) Storage -10°C to +60°C
Weight (English) 24.25 lb.
Weight (Metric) 11 kg
Temperature (English) Max. 104°F
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 10°C
Flow Rate 2.4/2.6 cfm
Frequency 50/60 Hz
Overall Height (English) 7.7 in.
Overall Height (Metric) 19.8 cm
Overall Length (English) 9.5 in.
Overall Length (Metric) 24.3 cm
Overall Width (English) 9.4 in.
Overall Width (Metric) 23.8 cm
Pump Type Diaphragm Vacuum Pump
Enclosure Rating IP40
Maximum Pressure 16 psi (Inlet), 29 psi (Outlet)
Voltage 230 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.