missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Notched Glass Plates
Shop All Fisherbrand Products
Click to view available options
Thickness (Metric):
1 mm bonded spacers
2 mm
4 mm
Gel Dimensions:
10 x 10 cm
20 x 20 cm
Unit Size:
Pack of 2
Specifications
Specifications
| For Use With (Equipment) | Fisherbrand OmniPAGE Mini Vertical Electrophoresis System |
| Type | Notched Glass Plate |
| Gel Dimensions | 10 x 10 cm |
| Quantity | 2/Pk. |
| Thickness (Metric) | 2 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction