missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Norprene/PVDF/Clear PVC/LLDP Peristaltic High Pressure Metering Pumps
Click to view available options
Flow Rate:
100 gal./hr.
Unit Size:
Each
Description
- Output volume is not affected by changes in back pressure
- Three versions now available to better fit your application requirements
- Low-range models have flow up 16 GPH (60.6 LPH) and pressures to 125 PSI (8.6 bar)
- Mid-range models have flow up to 33.3 GPH (126 LPH) and pressures to 125 PSI (8.6 bar)
- High-range models have flow up to 158 GPH (598 LPH) and pressures to 125 PSI (8.6 bar)
- Tube Failure Detection is included on all models — the system senses tube failure by detecting chemical in the pump head. No false triggering.
- NEMA 4X (IP66) Washdown
- Choose a pump to achieve flow rates up to 158.5 GPH (600 LPH) and pressures up to 125 psi (8.6 bar) depending on your particular application
- The pump performance allows for 30 feet (9 meters) of suction lift using water
- Keeping chemical compatibility as simple as possible, the tubing is the only material in contact with the fluid
- These pumps can achieve maximum pressure via a clockwise or counterclockwise rotation, giving great flexibility to your installation situation
- The VGA graphic multicolor, backlit LCD displays remote/local control status, motor speed, output rate, input signal values, and service and alarm status
- Multilingual display can present the information in English, Spanish, French, or German
- A Tube Failure Detection (TFD) system senses tube failure by detecting the presence of the pumped chemical in the head
- Built-in error correction prevents false triggering
- Pumps come standard with Norprene tube sets
- Norprene tubing meets FDA criteria for food and offers excellent chemical resistance
Specifications
Specifications
| Certifications/Compliance | CE, ETLus |
| Control Type | Variable Speed |
| Display Type | LCD |
| Enclosure Rating | IP66 |
| Flow Rate | 100 gal./hr. |
| Maximum Pressure | 50 psi |
| Motor Speed | 125 rpm |
| Reversible | Yes |
| Includes | 10 ft. (3 m) PE Discharge Tubing, 10 ft. (3 m) PVC Suction Tubing, Foot Strainer, Injection Fitting, Mounting Brackets & 6 ft. (1.5 m) Power Cord (220 VAC CE-Marked Models Have EU Plug, Norprene Tube Set |
| Material | Norprene (Tube Set), PVC (Suction Tubing) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
