missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ High-Pressure Peristaltic Pump Replacement Tube Set

Product Code. 13411459
Change view
Click to view available options
Type:
Tube
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type unitSize
13411459 Tube Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13411459 Supplier Masterflex™ Supplier No. 7420446
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

High-Pressure Peristaltic Pump Replacement Tube Set for use with Masterflex High-Pressure Peristaltic Pumps.

Choose tubing based on chemical compatibility, flow rate, and your current pump.

  • Suitable for use with your Masterflex High-Pressure Peristaltic Pump

Choose the tubing that is compatible with your pump and meets your application needs.

Specifications

For Use With For peristaltic metering pumps
Inlet Connection (English) 0.5 in. Hose Barb
Max. Operating Temperature (Metric) 85°C
Material Norprene
Outlet Connection (English) 0.5 in. Hose Barb
Quantity 1 Ea.
Size 3.78 x 36.19 x 47.29 cm
Type Tube
Maximum Pressure 125 psi
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.