missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Norprene™ A-60-G Standard Tubing
High-performance tubing for industrial use. Ismatec™ Norprene™ A-60-G Standard Tubing is long lasting and resistant.
Brand: Ismatec™ SC0386
Code : NEW
Additional Details : Weight : 0.50000kg
Description
- Offers longest service-life with good flow consistency.
- Good resistance to acids and alkaline chemicals.
- Superior weathering.
- Abrasion resistant.
- Non-aging and non-oxidizing.
- Outstanding flexural fatigue resistance.
- Low gas permeability versus rubber tubing.
- Ozone (300 pphm) and UV light resistant.
- Ideal for use in vacuum system.
- Potential leaching of blend material
- Applications.
- Acids: Excellent
- Alkaline solutions: Excellent
- Solvents: Not recommended
- Pressure: Not recommended
- Vacuum: Good
- Viscous media: Excellent
- Sterile media: Not recommended
- Sterilization: Not recommended.
Specifications
Standard Tubing | |
Norprene (A 60 G) | |
1.6 mm | |
-60°C | |
CO2 1200, O2 200, N2 80 | |
Black | |
135°C |
Autoclavable | |
15 m | |
Industrial use | |
11.1mm I.D., 14.3mm O.D. | |
Potential leaching of blend material. | |
Good |