missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Norprene™ A-60-G Standard Tubing
High-performance tubing for industrial use. Ismatec™ Norprene™ A-60-G Standard Tubing is long lasting and resistant.
£59.40 - £247.00
Specifications
Product Type | Standard Tubing |
---|---|
Autoclavable | Autoclavable |
Material | Norprene (A 60 G) |
Overall Length (Metric) | 15 m |
For Use With (Application) | Industrial use |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
10092902
|
Ismatec™
SC0358 |
3.2mm I.D., 6.4mm O.D. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10388372
|
Ismatec™
SC0360 |
6.4mm I.D., 9.6mm O.D. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10185022
|
Ismatec™
SC0364 |
6.4mm I.D., 12.8mm O.D. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10730305
|
Ismatec™
SC0386 |
11.1mm I.D., 14.3mm O.D. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10442082
|
Ismatec™
SC0361 |
8mm I.D., 11.2mm O.D. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Offers longest service-life with good flow consistency.
- Good resistance to acids and alkaline chemicals.
- Superior weathering.
- Abrasion resistant.
- Non-aging and non-oxidizing.
- Outstanding flexural fatigue resistance.
- Low gas permeability versus rubber tubing.
- Ozone (300 pphm) and UV light resistant.
- Ideal for use in vacuum system.
- Potential leaching of blend material
- Applications.
- Acids: Excellent
- Alkaline solutions: Excellent
- Solvents: Not recommended
- Pressure: Not recommended
- Vacuum: Good
- Viscous media: Excellent
- Sterile media: Not recommended
- Sterilization: Not recommended.
Specifications
Standard Tubing | |
Norprene (A 60 G) | |
Industrial use | |
CO2 1200, O2 200, N2 80 | |
Good |
Autoclavable | |
15 m | |
-60°C | |
Black | |
135°C |