missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Non-Sterile Polyethylene Filter Tips
Non-self-sealing filter tips from Brand™ have a PE filter that is free from chemical additives.
Brand: Brand™ 732602
Code : NEW
Additional Details : Weight : 0.78000kg
Description
- Permeability is controlled by the combination of pore size and filter length, so that no aerosols can reach the pipet shaft
- Functions with consistent reliability
- Sample can be recovered from the filter by simply actuating the pipette’s blow-out function, or by centrifugation if necessary
- Available in a wide range of capacities
Specifications
0.1 to 1.0 μL | |
Non-sterile | |
Grey | |
Ideal for biological samples that contain detergents such as TRITON™ X-100, SDS, Tween | |
Filter Tip | |
960 | |
Brand™ Transferpette™ S Sub-Micro™ | |
Transferpette S | |
1 μL |
Filtered | |
Natural | |
Autoclavable | |
Refill | |
Racked: 10 TipRacks, 96 each | |
Single-use | |
Yes | |
Polypropylene |