Learn More
Fisherbrand™ Non-sterile Nylon Syringe Filter
Designed for daily routine analysis. Fisherbrand™ Non-sterile Nylon Syringe Filter features a nylon membrane in a polypropylene housing for filtering aggressive aqueous solutions from a standard syringe. 25mm diameter membranes available with 0.2 or 0.45μm pore sizes.
Brand: Fisherbrand™
33.34 GBP valid until 2024-12-31
Use promo code "21934" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.18000kg
Description
- Designed for use with aggressive aqueous solutions
- Ideal for routine filtration of aqueous and solvent/aqueous mixtures
- Hydrophilic 25mm diameter nylon membrane
- Sturdy, chemically resistant polypropylene housing
Specifications
White | |
Nylon | |
Non-sterile | |
Polypropylene | |
50/Pk. | |
25 mm |
Nylon | |
0.45 μm | |
Filtration of aggressive aqueous and solvent/aqueous mixtures | |
50 Pack | |
Syringe Filter |